Shop All Faceshields and Visors
This Product is Discontinued
Honeywell Uvex
Faceshield Adapter, Gray, Dielectric (Discontinued)
Mfr # S8590
Zoro # G2628254
This Product is Discontinued
Key Features
- Color Gray
- Material Plastic
- For Use With Mfr. No. S8500, Most Hard Hats
- Dielectric Protection Yes
- Standards ANSI Z87.1-2010,CSAZ94.3
Product Information
- Brand Honeywell Uvex
- MFR # S8590
- Zoro # G2628254
- UPC # 731613188938
- Country of Origin China
- Category Faceshields and Visors
Details
Item | Faceshield Adapter |
Color | Gray |
Material | Plastic |
For Use With | Mfr. No. S8500, Most Hard Hats |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2010,CSAZ94.3 |
Includes | Adapter, Suspension |
Compatible with Manufacturer Model Number | S8500 |
Compatible Manufacturer Model Number | S8500 |
For Use with Mfr. Model Number | S8500 |
For Use With Mfr. Model Number | S8500 |
Description
Faceshield Adapter, Color Gray, Dielectric Protection Yes, For Use With Mfr. No. S8500, Most Hard Hats, Includes Adapter, Suspension, Material Plastic, Standards ANSI Z87.1-2010,CSAZ94.3, Compatible with Grainger Part Number 4RB55, Compatible with Manufacturer Model Number S8500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.