Shop All CPR Management
This Product is Discontinued
Honeywell Uvex
Face Shield, Clear Lens, Black (Discontinued)
Mfr # 763-S8500
Zoro # G4504495
This Product is Discontinued
Key Features
- Style Uncoated Visor
- Material Polycarbonate/Foam
- Weight 1.376 lbs
- Color Black/Clear
- For Use With Uvex Bionic® Face Shield Windows
Product Information
- Brand Honeywell Uvex
- MFR # 763-S8500
- Zoro # G4504495
- UPC # 603390115103
- Country of Origin United States
- Category CPR Management
Details
Item | Face Shield,Clear Lens,Black |
Style | Uncoated Visor |
Material | Polycarbonate/Foam |
Weight | 1.376 lbs |
Color | Black/Clear |
For Use With | Uvex Bionic® Face Shield Windows |
Industry Type | Healthcare |
Description
Face Shield,Clear Lens,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.