Shop All Globe Valves
Honeywell
Two-Way Globe Valve, 1/2 In NPT, 1.85 Cv
Mfr # V5011N1024
Zoro # G4791293
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 1/2
- Type 2-Way, Direct Acting
- Body Material Brass
- Height (In.) 6 5/8 in
- Width (In.) 3 1/4 in
Product Information
- Brand Honeywell
- MFR # V5011N1024
- Zoro # G4791293
- Country of Origin United States
- Category Globe Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 6 5/8 in |
Width (In.) | 3 1/4 in |
Depth (In.) | 1 9/16 in |
Overall Height | 6 5/8 in |
Overall Length | 3 1/4 in |
Overall Depth | 1 9/16 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 150, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 230 psi, Coefficient of Volume (Cv) 1.85, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- KOHLER Washer, Aerator (3002868)
- PRIME-LINE Sliding Shower Door Bottom Guide, 5/8 in. Channels, Plastic Construction Single Pack (M 6221)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- HONEYWELL V5863A2046 1/2" Female Npt 3-Way (V5863A2046)
- HONEYWELL Globe Valve Linkage, 1/2 In Shaft (Q5020A1003)
- HONEYWELL Two-Way Globe Valve, 1 1/2 In NPT, 29 Cv (V5011N1081)
- HONEYWELL Two-Way Globe Valve, 1/2 In NPT, 4.7 Cv (V5011N1040)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- BONNEY FORGE Manual 1500 Steel Socket Weld 3/4in Globe Valve (9HL-35F-LE)
- Honeywell Globe Valves