Shop All Globe Valves
Honeywell
Two-Way Globe Valve, 1 In NPT, 11.7Cv
Mfr # V5011N1065
Zoro # G4799641
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 1
- Type 2-Way, Direct Acting
- Body Material Brass
- Height (In.) 6 5/8 in
- Width (In.) 4 1/16 in
Product Information
- Brand Honeywell
- MFR # V5011N1065
- Zoro # G4799641
- Country of Origin United States
- Category Globe Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 1 |
Height (In.) | 6 5/8 in |
Width (In.) | 4 1/16 in |
Depth (In.) | 1 9/16 in |
Overall Height | 6 5/8 in |
Overall Length | 4 1/16 in |
Port Connection Size | 1 in |
Overall Depth | 1 9/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 150, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 230 psi, Coefficient of Volume (Cv) 11.7, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Moroccan Bronze (L-7242-MZ)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (77452)
- HONEYWELL Two-Way Globe Valve, 1 1/4 In NPT, 18.7Cv (V5011N1073)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- HONEYWELL Globe Valve Linkage, 1/2 In Shaft (Q5020A1003)
- HONEYWELL Two-Way Globe Valve, 3/4 In NPT, 7.3 Cv (V5011N1057)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- HONEYWELL V5863A2046 1/2" Female Npt 3-Way (V5863A2046)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- Honeywell Valves