Shop All Gas Detection Accessories
Honeywell
Tube, Hydrogen Sulfide, 0 to 150 ppm, PK10
Mfr # H-10-103-12
Zoro # G3633346
product price: $44.59
/pk 10, $4.46/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Material Metal
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Measuring Range 0 to 150 ppm
- Measurement Range 0 to 150 ppm
Product Information
- Brand Honeywell
- MFR # H-10-103-12
- Zoro # G3633346
- Country of Origin China
- Category Gas Detection Accessories
Details
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Item | Detector Tube |
Material | Metal |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Measuring Range | 0 to 150 ppm |
Measurement Range | 0 to 150 ppm |
Gas Detected | Hydrogen Sulfide |
Tube Material | Metal |
Description
Detector Tube, Measurement Range 0 to 150 ppm, Gas Detected Hydrogen Sulfide, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker (SS1)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP173-593-.25)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Gas Detector Confined Space Kit (M5-CK-DL)
- MSA SAFETY Sampling Line, Silicone Rubber, 1/4x25 ft. (10040664)
- Honeywell Gas Detection Accessories