Shop All Gas Detection Accessories
Honeywell
Tube, Benzene, 0.5 to 10 ppm, PK10
Mfr # H-10-101-01
Zoro # G3632287
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Measuring Range 0.5 to 10 ppm
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Material Metal
- Tube Material Metal
Product Information
- Brand Honeywell
- MFR # H-10-101-01
- Zoro # G3632287
- Country of Origin China
- Category Gas Detection Accessories
Details
Item | Detector Tube |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Measuring Range | 0.5 to 10 ppm |
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Material | Metal |
Tube Material | Metal |
Gas Detected | Benzene |
Measurement Range | 0.5 to 10 ppm |
Description
Detector Tube, Measurement Range 0.5 to 10 ppm, Gas Detected Benzene, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L3)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 110)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- Honeywell Gas Detection Accessories