Shop All Gas Detection Accessories
Honeywell
Tube, Ammonia, 1 to 30 ppm, PK10
Mfr # H-10-100-05
Zoro # G3633599
product price: $46.49
/pk 10, $4.65/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 1 to 30 ppm
- Material Metal
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Tube Material Metal
Product Information
- Brand Honeywell
- MFR # H-10-100-05
- Zoro # G3633599
- Country of Origin China
- Category Gas Detection Accessories
Details
Item | Detector Tube |
Measuring Range | 1 to 30 ppm |
Material | Metal |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Tube Material | Metal |
Gas Detected | Ammonia |
Measurement Range | 1 to 30 ppm |
Description
Detector Tube, Measurement Range 1 to 30 ppm, Gas Detected Ammonia, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (2065-S (7))
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue (GK011BL/10H)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- VIKING Handyman 3pc Suit PVC Black (2110BK-M)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- Honeywell Gas Detection Accessories