Shop All Toggle Switches
Honeywell
Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals
Mfr # 2NT1-12
Zoro # G4725436
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained On/Maintained On/Maintained On
- Contact Form DPDT
- HP 1 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Product Information
- Brand Honeywell
- MFR # 2NT1-12
- Zoro # G4725436
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Overall Depth | 1.13 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Height | 2.49 in |
Overall Width | 0.89 in |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.47 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- INTERMATIC Mech Timr Swtch208/277V (T104RD89)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4NT1-3)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- Honeywell Toggle Switches