Shop All Toggle Switches
Honeywell
Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Screw Terminals
Mfr # 2TL1-70
Zoro # G4731282
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained On/Momentary On
- Contact Form DPDT
- HP 1 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Product Information
- Brand Honeywell
- MFR # 2TL1-70
- Zoro # G4731282
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Overall Height | 2.49 in |
Overall Width | 0.89 in |
Overall Depth | 1.13 in |
Stem Thread Size | 15/32-32 UNS-2A |
Mounting Hole Diameter | 0.47 in |
Stem Diameter | 0.47 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/On/Momentary On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- HONEYWELL Toggle Switch None-OFF-ON SPST 15A @ 277V Screw Terminals (1TL1-21)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- Honeywell Toggle Switches