Shop All Toggle Switches
Honeywell
Toggle Switch On-On-On 4PDT 15A @ 277V Screw Terminals
Mfr # 4NT1-10
Zoro # G4728376
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained On/Maintained Off/Maintained On
- Contact Form 4PDT
- HP 1 hp
- Actuator Style Standard Lever
- Amps 15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Product Information
- Brand Honeywell
- MFR # 4NT1-10
- Zoro # G4728376
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Overall Width | 1.64 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Height | 1.49 in |
Overall Depth | 1.32 in |
Mounting Hole Diameter | 0.47 in |
Description
Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/On/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1FF13C)
- SUPERIOR ELECTRIC RV Pigtail Adapters 50A Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord (RVA1585)
- CM Cont Contactor Lc1D128 G7, A5820450 (A5820450)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- HONEYWELL Toggle Switch ON-OFF-ON 4PDT 15A @ 277V Screw Terminals (4NT1-1)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC (2NT1-3)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- HONEYWELL Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Screw Terminals (2TL1-70)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- Honeywell Switches