Shop All Toggle Switches
Honeywell
Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals Terminals
Mfr # 1NT1-5
Zoro # G4550332
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/On
- Contact Form SPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Product Information
- Brand Honeywell
- MFR # 1NT1-5
- Zoro # G4550332
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Stem Diameter | 0.47 in |
Overall Height | 2.3 in |
Stem Thread Size | 15/32-32 UNS-2A |
Mounting Hole Diameter | 0.47 in |
Overall Width | 0.62 in |
Overall Depth | 1.12 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- DIALIGHT MIL 162-8430-0933-502 (MS252562)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-5)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- HONEYWELL Toggle Switch ON-OFF-ON DPDT 15A @ 277V Screw Terminals (2TL1-1)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT91-7)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4NT1-3)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- Honeywell Toggle Switches