Shop All Toggle Switches
This Product is Discontinued
Honeywell
Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals (Discontinued)
Mfr # 11TS15-5
Zoro # G4988742
This Product is Discontinued
Key Features
- Switch Function Momentary On/Maintained Off/Maintained On
- Contact Form SPDT
- HP 3/4 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC
Product Information
- Brand Honeywell
- MFR # 11TS15-5
- Zoro # G4988742
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.65 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/On, AC Contact Rating 10A @ 277V AC, 20A @ 125V AC, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Standard Lever, Actuator Length 0.65 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range 60 Degrees C, Actuator Color Silver, Stem Color Silver, Special Features Bright Nickel Lever And Bushing, Standards UL Listed, Includes Thermoset Phenolic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.