Shop All Toggle Switches
Honeywell
Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals
Mfr # 31NT91-5
Zoro # G4731596
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained Off/Maintained On
- Contact Form SPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 15A @ 28VDC
Product Information
- Brand Honeywell
- MFR # 31NT91-5
- Zoro # G4731596
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Overall Depth | 1.12 in |
Mounting Hole Diameter | 0.47 in |
Overall Width | 0.62 in |
Overall Height | 2.51 in |
Stem Thread Size | 15/32-32 UNS-2A |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7270)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-5)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- Honeywell Switches