Shop All Toggle Switches
This Product is Discontinued
Honeywell
Toggle Switch (ON)-OFF-(ON) SPDT 10A @ 277V Quick Connect Terminals (Discontinued)
Mfr # 11TS95-7
Zoro # G4693692
This Product is Discontinued
Key Features
- Switch Function Momentary On/Maintained Off/Momentary On
- Contact Form SPDT
- HP 3/4 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC
Product Information
- Brand Honeywell
- MFR # 11TS95-7
- Zoro # G4693692
- UPC # 765488243249
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.65 in |
Stem Dia. and Thread Size | 0.236 in |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10A @ 277V AC, 20A @ 125V AC, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Style Standard Lever, Actuator Length 0.65 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.236 in, Operating Temp. Range 60 Degrees C, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.