Shop All Toggle Switches
Honeywell
Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals
Mfr # 1NT1-6
Zoro # G4731851
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained Off
- Contact Form SPST
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Product Information
- Brand Honeywell
- MFR # 1NT1-6
- Zoro # G4731851
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.47 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Height | 2.3 in |
Overall Width | 0.62 in |
Overall Depth | 1.12 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- ALLEN BRADLEY PHOTOSWITCH 10-30V-DC PHOTOELECTRIC SENSOR (42SRP-6002)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (31NT91-2)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4NT1-3)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- Honeywell Switches