Shop All Toggle Switches
Honeywell
Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 1/2 hp, 10A @ 277V AC
Mfr # 2NT1-7
Zoro # G4559737
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/Momentary On
- Contact Form DPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Product Information
- Brand Honeywell
- MFR # 2NT1-7
- Zoro # G4559737
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Mounting Hole Diameter | 0.47 in |
Overall Depth | 1.13 in |
Overall Width | 0.89 in |
Overall Height | 2.49 in |
Stem Thread Size | 15/32-32 UNS-2A |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- PALADIN TOOLS Untwist Tool Twisted Pair (PA1923)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- HONEYWELL Toggle Switch, DPST, 15A @ 277V, Screw (2TL1-21)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (31NT91-1)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (32NT91-7)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- Honeywell Switches