Shop All Switch Accessories
Honeywell
Tension Spring, Carbon Steel, 6 in. L
Mfr # CPSZ1S
Zoro # G4108982
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
- Length 6 in
- Length (Straight Wireway) 6 in
- Compatible Product Type Cable Pull Safety Switches
Product Information
- Brand Honeywell
- MFR # CPSZ1S
- Zoro # G4108982
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Details
Item | Bar Endspring |
Material | Carbon Steel |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch |
Compatible Product Type | Cable Pull Safety Switches |
Compatible with Series | 1CPS, 2CCP, 2CPS |
Product Type | Bar Endspring |
Description
Bar Endspring, Material Carbon Steel, Length 6 in, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- AMPHENOL ER 24C 2416 SKT PLUG (MS3106E2428S)
- DRYCONN X-Large Blue Direct Bury Wire Conne, PK2 (10990)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- Honeywell Switch Accessories