Shop All Fan Parts
Honeywell
Temperature Control, -40-248 Degrees F
Mfr # T775M2006
Zoro # G2494086
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24/120/240VAC
- For Use With Applications Where Electronic Accuracy and Remote Sensing of Temperature is Required
- Features Operating Temperature Range: -40F to 125F; Dimensions: 8-5/32" Height x 4-13/32" Width x 2-15/16" Depth
- Phase 1 and 3
Product Information
Details
Voltage | 24/120/240VAC |
For Use With | Applications Where Electronic Accuracy and Remote Sensing of Temperature is Required |
Item | Temperature Control, -40-248 Degrees F |
Features | Operating Temperature Range: -40F to 125F; Dimensions: 8-5/32" Height x 4-13/32" Width x 2-15/16" Depth |
Phase | 1 and 3 |
Description
Temperature Control, -40-248 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD79)
- JOHNSON CONTROLS Vg7241Et+3008B 1/2" Ips N.O. (VG7241ET+3)
- CAM-STAT Switch, w/Delay, 7 In (F560)
- HONEYWELL Actuator, 2 Position, 24V, 2 Wire (VC8114ZZ11)
- HONEYWELL Limit Switch with Leads (914CE2-6)
- HONEYWELL Dp2030D5002 Deluxe Power Pro (DP2030D500)
- HONEYWELL Silicone Diaphragm, MP953A, 5", 250 Deg. F (313745)
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- HONEYWELL Actuator, Proof of Closure, 13 sec., Shaft (V4055D1019)
- BROAN Motor Mounting Cup (95000963)
- Honeywell Fan Parts