Shop All Surgical Tapes
Honeywell
Tape, Adhesive, 1/2 In x 2 1/2 Yd, PK2
Mfr # 020445
Zoro # G1249114
product price: $2.55
/pk 2, $1.28/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 yd
- Adhesiveness Adhesive
- Tapes per Roll 2
- Opacity Opaque
- Roll Length 2 1/2 yd
Product Information
- Brand Honeywell
- MFR # 020445
- Zoro # G1249114
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 2 1/2 yd |
Roll Length | 2 1/2 yd |
Tape Width | 1/2 in |
Details
Adhesiveness | Adhesive |
Tapes per Roll | 2 |
Opacity | Opaque |
Unitized | Bulk |
Latex Content | Latex Free |
Package Type | Packet |
Tape Color | White |
Description
Adhesive Tape, Tape Color White, Roll Length 2 1/2 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Unitized Bulk, Latex Content Latex Free, Opacity Opaque, Tapes per Roll 2, Package Type Packet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- DYNAREX White Petrolatum 5g foil packs (1140)
- REVLON CURLING IRON CERAMC1.25"" (RVIR1081)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- HONEYWELL Tape, Adhesive, Pk2 (020615)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- HONEYWELL Tape, Tricut (032170)
- HONEYWELL Tape, Adhesive (048007)
- FIRST AID ONLY First Aid Tape, White, 1/2 in. W, 5 in. L (40JH07)
- Honeywell Surgical Tapes