Shop All Surgical Tapes
Honeywell
Tape, Adhesive
Mfr # 048006
Zoro # G0278756
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Tape Color White
- Opacity Opaque
- Tape Material Nylon
- Adhesiveness Adhesive
Product Information
- Brand Honeywell
- MFR # 048006
- Zoro # G0278756
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Tape Width | 1 in |
Roll Length | 5 yd |
Details
Tape Color | White |
Opacity | Opaque |
Tape Material | Nylon |
Adhesiveness | Adhesive |
Water Resistance | Waterproof |
Sterility | Non-Sterile |
Standards | ANSI Z308.1-2009 |
Unitized | Bulk |
Compatible Manufacturer Part Number | 019727-0014L |
Package Type | Round Case |
Latex Content | Latex Free |
Elasticity | Non-Elastic |
Description
Adhesive Tape, Tape Color White, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Nylon, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2009, Compatible Manufacturer Part Number 019727-0014L, Opacity Opaque, Package Type Round Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Hand Sanitizer Packets for SmartCompliance First Aid Kits, 0.9 g, PK10 (FAE-4007)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK (90551)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- FIRST AID ONLY,. First Aid Only AN-404 Burn Treatment Pack Refills for ANSI-Compliant First Aid Kits/Cabinets (AN-404)
- HONEYWELL Tape, Adhesive (048007)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- HONEYWELL Tape, Tricut (032170)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- 3M Medical Tape Durapore 1 x 15 yds White, 100Box (1538S-1)
- Honeywell Surgical Tapes