Shop All Actuators and Damper Motors
Honeywell
T100R1012 Actuator For Use With
Mfr # T100R1012
Zoro # G6975492
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capillary Length 6 ft 8 in
- Temp. Range 86 to 158°F
- For Use With V135
Product Information
- Brand Honeywell
- MFR # T100R1012
- Zoro # G6975492
- UPC # 85267814225
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Capillary Length | 6 ft 8 in |
Details
Temp. Range | 86 to 158°F |
For Use With | V135 |
Description
T100R1012 Actuator For Use With V135 Valves 86-158F Temp Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- AMERICAN METAL FILTER 10 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201020)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (445259-000)
- ZORO SELECT 1/4" Access Valve Tee w/ Flare Nut, PK6 (4PDJ2)
- HONEYWELL Electric Actuator, 30 in.-lb., 3 SPDT (MS8104F1010/U)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918B1006)
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- HONEYWELL 802360Ja 24 Volt Motor For (802360JA)
- HONEYWELL M9182A1011 24V Proportional (M9182A1011)
- HONEYWELL Ml7420A3055 24V Direct Coupled (ML7420A305)
- BELIMO 24V Mod S/R Act w/FlgGlbLinkag (FGVL+AVKB24-MFT)
- Honeywell Actuators and Damper Motors