Shop All Pneumatic Control Accessories
Honeywell
Switch, Pneumatic
Mfr # SP470A1000
Zoro # G4834039
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual Diverting, Bleed or Blocking
- Control Range 0 to 18 psi
- Max. Safe Air PSI 30 psi
- Height (In.) 1 1/2 in
- Air Connections 5/32 (4 mm) Barbs
Product Information
- Brand Honeywell
- MFR # SP470A1000
- Zoro # G4834039
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Height (In.) | 1 1/2 in |
Width (In.) | 1 1/2 in |
Depth (In.) | 3 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Connection Size | 5/32 in |
Overall Depth | 3 in |
Description
Pneumatic Switch, Air Consumption 0.175 scfm, Connection Size 5/32 in, Connection Type Barb, Contact Action -, Includes Not Applicable, Maximum Control Pressure 18 psi, Maximum Control Temperature 140 Degrees F, Maximum Operating Air Pressure 30 psi, Maximum Operating Temperature 140 Degrees F, Maximum Throttle 18, Minimum Control Pressure 0 psi, Minimum Control Temperature 0 Degrees F, Minimum Operating Pressure 0 psi, Minimum Throttle 0, Overall Depth 3 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temperature Controller (T775M2030/U)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- BELIMO Crankarm, for Lf Shaft s To 1/2" (KH-LF)
- IMPERIAL MFG Duct Key Damper 6In (GV0752)
- HONEYWELL Relay, Pneumatic (RP670B1017)
- HONEYWELL Relay, Pneumatic (RP470A1003)
- HONEYWELL Relay, Pneumatic (RP970A1008)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- HONEYWELL Valve, Pneumatic, 2.5 Cv (VP513B1053)
- HONEYWELL Pneumatic Transducer, 2-10VDC, 0-18 psi (RP7517B1016)
- JOHNSON CONTROLS Efl/Sp100 Ez 212, Efl/Sp100 Ez 212 (DMPR-RS324)
- Honeywell Pneumatic Control Accessories