Shop All Furnace and Heater Parts
Honeywell
Sweat Zone Valve, 120V, 1/2", N/C, 3.5 CV
Mfr # V4043A1010
Zoro # G5561039
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Product Information
- Brand Honeywell
- MFR # V4043A1010
- Zoro # G5561039
- UPC # 085267103589
- Country of Origin Hungary
- Category Furnace and Heater Parts
Details
Item | Sweat Connection Zone Valve, 120V, 1/2", N/C, 3.5 CV |
For Use With | Universal |
Fits Brand | Multiple |
Description
Sweat Connection Zone Valve, 120V, 1/2 In., N/C, 3.5 CV, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 7 (SBS-6107 SB)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heate (OCH57-240VE)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- HONEYWELL Pv-001Rp Powervent Tm (PV-001RP)
- HONEYWELL Zone Valve, 24V, 2 Position, SPTS, 2 Wire (VC8711ZZ11)
- HONEYWELL Spark Ignitor Standard (Q347A1004)
- HONEYWELL 50007298-001 **Qty 1=12 Pack *** (50007298-0)
- HONEYWELL Am09-061Lf 1/2" Lead-Free Sweat (AM09-061LF)
- HONEYWELL Erm5220R1018 Redlink Equipment (ERM5220R10)
- HONEYWELL Cpr14 14" Truezone Bypass (CPR14)
- Honeywell Furnace and Heater Parts