Shop All Reusable Respirators
This Product is Discontinued
Honeywell
Survivair Valuair™ Mask, T-Series, L (Discontinued)
Mfr # 303000
Zoro # G0144916
This Product is Discontinued
Key Features
- Disposable/ Reusable Reusable
- Facepiece Material Thermoplastic Elastomer
- Includes Perspiration Port, Resealable Storage Bag
- Cartridges Included No
- Head Harness Material Thermoplastic Elastomer
Product Information
- Brand Honeywell
- MFR # 303000
- Zoro # G0144916
- UPC # 797402002106
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Disposable/ Reusable | Reusable |
Facepiece Material | Thermoplastic Elastomer |
Includes | Perspiration Port, Resealable Storage Bag |
Cartridges Included | No |
Item | Half Mask Respirator |
Head Harness Material | Thermoplastic Elastomer |
Respirator Connection Type | Bayonet |
Configured For | Dual Cartridge |
Color | Blue |
Typical Application | Brazing, Construction, Dusty Operations, Dry Operations, General Industry, Grinding, Metal Cutting, Metal Pouring, Sanding, Spraying, Sweeping |
Series | T-Series |
Standards | NIOSH |
Description
Half Mask Respirator, T-Series Series, L, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.