Shop All Air Circulators
Honeywell
Super Turbo Three-Speed High-Performance Fan, Black
Mfr # HT-900
Zoro # G8240400
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 3
- Material Plastic
- Color Black
- Height 11.3"
- Width 11"
Product Information
- Brand Honeywell
- MFR # HT-900
- Zoro # G8240400
- UPC # 92926999001
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 11.3" |
Width | 11" |
Max. Depth | 6.5" |
Size | 9" |
Details
Number of Speeds | 3 |
Material | Plastic |
Color | Black |
Standards | UL Listed |
Weight | 3.677 lbs |
Fan Style | Desk |
Description
Honeywell Super Turbo Three-Speed High-Performance Fan, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 6" BVENT 48" Length (6BV48)
- PARKER Moisture Indicator (PSG-3S)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (84)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- XPOWER MANUFACTURE XPOWER Manufacture P-450AT 0.3 HP Freshen Aire Scented Air Mover with Timer & Daisy Chain (P-450AT)
- XPOWER MANUFACTURE XPOWER Manufacture P-150N 0.125 HP Freshen Aire Mini Scented Air Mover Carpet Dryer Fan with Ionizer (P-150N)
- ZORO SELECT Air Circulator 42" Non-Oscillating, 115VAC, 9000/13000 CFM (QBX 4223)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- GLOBAL INDUSTRIAL Misting Kit For 36-42 Outdoor Drum Fans (293162)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- MARADYNE Pacesetter Fan 16" 12VAC (MP162K)
- Honeywell Air Circulators