Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range None, Length 79 Ft
Mfr # BN 46187044-050
Zoro # G0812883
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 79 ft
- For Use With Honeywell Recorders
- Grid Color Khaki
- Units Measured No Units
Product Information
- Brand Honeywell
- MFR # BN 46187044-050
- Zoro # G0812883
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 79 ft |
Strip Chart Width | 4 3/4 in |
Strip Chart Length | 79 ft |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Honeywell Recorders |
Grid Color | Khaki |
Units Measured | No Units |
Compatible with Brand | Honeywell |
Product Type | Roll Paper Strip Chart |
Number of Charts Included | 1 |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number DPR 100, DPR 1000, DPR 1000B, DPR 1000D, Miniprint RL, RL100, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 79 ft, Grid Color Khaki, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3980)
- PIC GAUGES Gauge, 6", 30/0 VAC, 1/2" Low Mount, SS (6001-2LA-GF)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- CHART POOL Chart 10 30230 12 HR 100Box ACR700, 100PK (00213831)
- Honeywell Strip Chart Paper