Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range None, Length 66 Ft
Mfr # BN 46180522-001
Zoro # G1683543
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 66 ft
- For Use With Honeywell Recorders
- Product Type Roll Paper Strip Chart
- Grid Color Khaki
Product Information
- Brand Honeywell
- MFR # BN 46180522-001
- Zoro # G1683543
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 66 ft |
Strip Chart Length | 66 ft |
Strip Chart Width | 4 3/4 in |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Honeywell Recorders |
Product Type | Roll Paper Strip Chart |
Grid Color | Khaki |
Compatible with Brand | Honeywell |
Number of Charts Included | 1 |
Units Measured | No Units |
Description
Roll Paper Strip Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 66 ft, Grid Color Khaki, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement Camera Head for R9000 HD Video Inspection Camera System (R9000-RCH)
- PIC GAUGES Bimetal, 2- 1/2", 30/240 degF/C, 1-1/2"Stem (B2B1-K)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun (2269-20)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- CHART POOL Chart 0250 24HR 100Box, 100PK (00215319)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- Honeywell Strip Chart Paper