Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range None, Length 122Ft
Mfr # BN 30752499-001
Zoro # G2954052
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 122 ft
- For Use With Honeywell Recorders
- Units Measured No Units
- Strip Chart Length 122 ft
Product Information
- Brand Honeywell
- MFR # BN 30752499-001
- Zoro # G2954052
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 122 ft |
Strip Chart Length | 122 ft |
Strip Chart Width | 12 in |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Honeywell Recorders |
Units Measured | No Units |
Compatible with Series | Universal |
Number of Charts Included | 1 |
Compatible with Brand | Honeywell |
Grid Color | Khaki |
Product Type | Roll Paper Strip Chart |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15 16 153, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 122 ft, Grid Color Khaki, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUSTER LEAF Digital Moisture Meter (1825)
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- Honeywell Strip Chart Paper