Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range 0 to 25,120 Ft
Mfr # BN 5811
Zoro # G0269333
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 25
- Chart Length (Ft.) 120 ft
- For Use With Honeywell Recorders
- Maximum Temperature Measured Degrees F 25 Degrees F
- Number of Charts Included 1
Product Information
- Brand Honeywell
- MFR # BN 5811
- Zoro # G0269333
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 120 ft |
Strip Chart Width | 12 in |
Strip Chart Length | 120 ft |
Details
Item | Roll Paper Strip Chart |
Range | 0 to 25 |
For Use With | Honeywell Recorders |
Maximum Temperature Measured Degrees F | 25 Degrees F |
Number of Charts Included | 1 |
Product Type | Roll Paper Strip Chart |
Grid Color | Blue |
Compatible with Brand | Honeywell |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Units Measured | Temperature Degrees F |
Increment of Variation | 1 |
Compatible with Series | Universal |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15 16 153, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 120 ft, Grid Color Blue, Increment of Variation 1, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Non-Contact Voltage, GFCI Tester Kit (STK001)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-101D-158S)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-254G-BSPT)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-250F-121C)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- CHART POOL Taylor Chart 105 0100 24HR 100Box, 100PK (500P1225-1)
- Honeywell Strip Chart Paper