Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range 0 to 1500,120 Ft
Mfr # BN 562
Zoro # G3257301
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1500
- Chart Length (Ft.) 120 ft
- For Use With Honeywell Recorders
- Units Measured Temperature Degrees F
- Product Type Roll Paper Strip Chart
Product Information
- Brand Honeywell
- MFR # BN 562
- Zoro # G3257301
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 120 ft |
Strip Chart Length | 120 ft |
Strip Chart Width | 12 in |
Details
Item | Roll Paper Strip Chart |
Range | 0 to 1500 |
For Use With | Honeywell Recorders |
Units Measured | Temperature Degrees F |
Product Type | Roll Paper Strip Chart |
Number of Charts Included | 1 |
Compatible with Brand | Honeywell |
Compatible with Series | Universal |
Maximum Temperature Measured Degrees F | 1,500 Degrees F |
Grid Color | Blue |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Increment of Variation | 1 |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15 16 153, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 120 ft, Grid Color Blue, Increment of Variation 1, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting (R2310)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- JONES STEPHENS Stretch Wrap Film, 18"x1500ft, 80 G, 4RL (S51001)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- Honeywell Strip Chart Paper