Shop All Strip Chart Paper
Honeywell
Strip Chart, Fanfold, Range None, 50 Ft
Mfr # BN 46187045-050
Zoro # G3308952
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 50 ft
- For Use With Honeywell Recorders
- Units Measured No Units
- Compatible with Brand Honeywell
Product Information
- Brand Honeywell
- MFR # BN 46187045-050
- Zoro # G3308952
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 50 ft |
Strip Chart Length | 50 ft |
Strip Chart Width | 4 3/4 in |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Honeywell Recorders |
Units Measured | No Units |
Compatible with Brand | Honeywell |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Green |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number DPR 100, DPR 1000, DPR 1000B, DPR 1000D, Miniprint RL, RL100, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 50 ft, Grid Color Green, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 5 (DM-008)
- TAYLOR Dial Thermometer, -40 to 120 deg. F Range (6091N)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L5000#)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- ANDERSON-NEGELE Chart 30230 12HR 100Box, 100PK (00215306)
- Honeywell Strip Chart Paper