Shop All Strip Chart Paper
Honeywell
Strip Chart, Fanfold, Range None, 115 Ft
Mfr # BN 46190051-100
Zoro # G2470395
original price:
$32.72
6% off
new price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 115 ft
- For Use With Honeywell Recorders
- Units Measured No Units
- Number of Charts Included 1
Product Information
- Brand Honeywell
- MFR # BN 46190051-100
- Zoro # G2470395
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 115 ft |
Strip Chart Width | 9 5/16 in |
Strip Chart Length | 115 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Honeywell Recorders |
Units Measured | No Units |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Khaki |
Compatible with Brand | Honeywell |
Description
Fanfold Paper Strip Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 115 ft, Grid Color Khaki, Strip Chart Width 9 5/16 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B51000-NIST Digital Pressure Gauge, 0 to 1000 psi, (B51000-NIST)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK6)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.20.15.L)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6DKD2)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- Honeywell Strip Chart Paper