Shop All Strip Chart Paper
Honeywell
Strip Chart, Fanfold, Range None, 115 Ft
Mfr # BN 46182707-001
Zoro # G1020625
original price:
$71.49
24% off
new price: $54.05
/ea
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 115 ft
- For Use With Honeywell Recorders
- Number of Charts Included 1
- Units Measured No Units
Product Information
- Brand Honeywell
- MFR # BN 46182707-001
- Zoro # G1020625
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 115 ft |
Strip Chart Width | 12 1/8 in |
Strip Chart Length | 115 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Honeywell Recorders |
Number of Charts Included | 1 |
Units Measured | No Units |
Grid Color | Green |
Product Type | Fanfold Paper Strip Chart |
Compatible with Brand | Honeywell |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number DPR 3000, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 115 ft, Grid Color Green, Strip Chart Width 12 1/8 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-30psi, 36 In Lead (626-08-GH-P1-E1-S1)
- POMONA ELECTRONICS Insulation Piercing Test Clips, 5A, PR (5913)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- SHIMPO Extension Shaft, 3 1/2In (EXT-SHAFT)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- CHART POOL Chart 10 30230 12 HR 100Box ACR700, 100PK (00213831)
- Honeywell Strip Chart Paper