Shop All Currency Holders
Honeywell
Steel Cash Box, Small
Mfr # 6202
Zoro # G505721551
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell
- MFR # 6202
- Zoro # G505721551
- UPC # 814113015789
- Country of Origin China
- Category Currency Holders
Description
The Honeywell model 6202 small steel cash box features a removable tray with 2 coin and one bill slot, under the tray is an additional compartment for extra storage. The 6202 includes a key Lock with 2 entry keys, a scratch-resistant powder coat finish, pre-drilled mounting holes and hardware, and a convenient carry handle. This steel cash box is ideal for locking up cash and other small valuables. This Honeywell security box is backed by a 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- SMEAD Manila File Folders, 1/2-Cut Tabs, Letter Size, PK100 (10320)
- QUARTET Euro-Style Magnetic Dry-Erase Aluminum Frame Boards, 36 x 24 (79378)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 48 oz. (TP 48/MS)
- HONEYWELL Low Profile Cash Box, 1 Bill, 5 Coin Slots, Key Lock, 11.6 x 8 x 1.9, Steel, Black (6212)
- HONEYWELL Cash Depository Safe, 0.1 cu ft, 2.2 lb, Black, Steel, 2.78 mm Thick (6111)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- HONEYWELL Cash Depository Safe, 0.23 cu ft, 4.3 lb, Black, Steel, 2.78 mm Thick (6113)
- MOOLAH Self-Sealing Currency Bands, Red, $500, Pack of 1000 (729200500)
- PAP-R Strap, Currency, $10,000, Ykft Pk (PQP410000)
- CASSIDA Cassida Ultraviolet and Magnetic Sensor Currency Counter (6600UVMG)
- Honeywell Currency Holders