Shop All First Aid Kits
Honeywell
Soft Pak First Responder First Aid Emergency Medical Kit
Mfr # FRKSOFTPAK-CLSB
Zoro # G6389540
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in x 5 yd Adhesive Tape, 18 inx 36 in Sterile Compress, 2 oz Antiseptic Pump, 2 oz Burn Relief Spray, 3 inx 4 1/2 yd Elastic Bandage, 4 in x 4 yd Roller Bandage, 4 oz Eyewash Bottle, CPR Filter Shield, First Aid Booklet, Rescue Blanket in, Scissors, Splint, 1 Tourniquet, Tweezers, (10) 1% Hydrocortisone, (10) 3 in x 3 in Sterile Gauze Pads, (10) 4x2 in Adhesive Bandage, (10) Alcohol Wipes, (10) Hand Sanitizer, (100) 1 in x 3 in Woven Adhesive Bandages, (2) 2 in Roller Bandage, (2) 4 in x 4 in Burn Dressing, (2) 40 in x 40 in x 56 in Triangular Bandage, (2) 5 inx 6 in Cold Pack, (30) 0.9g Foil Neomycin, (4) 2 in Sterile Compress Offset Pad, (4) Exam Gloves, (4) Trauma Pad, (4) Woven Fingertip Bandages, (6) Knuckle Bandages, (8) Eye Pads with Adhesive Strips
- First Aid Kit Type Kit
- Standards ANSI/ISEA Z308.1/2015
- Height 7 1/2 in
- Glow-in-the-Dark No
Product Information
- Brand Honeywell
- MFR # FRKSOFTPAK-CLSB
- Zoro # G6389540
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 7 1/2 in |
Width | 5 1/2 in |
Depth | 5 1/2 in |
Details
Includes | 1 in x 5 yd Adhesive Tape, 18 inx 36 in Sterile Compress, 2 oz Antiseptic Pump, 2 oz Burn Relief Spray, 3 inx 4 1/2 yd Elastic Bandage, 4 in x 4 yd Roller Bandage, 4 oz Eyewash Bottle, CPR Filter Shield, First Aid Booklet, Rescue Blanket in, Scissors, Splint, 1 Tourniquet, Tweezers, (10) 1% Hydrocortisone, (10) 3 in x 3 in Sterile Gauze Pads, (10) 4x2 in Adhesive Bandage, (10) Alcohol Wipes, (10) Hand Sanitizer, (100) 1 in x 3 in Woven Adhesive Bandages, (2) 2 in Roller Bandage, (2) 4 in x 4 in Burn Dressing, (2) 40 in x 40 in x 56 in Triangular Bandage, (2) 5 inx 6 in Cold Pack, (30) 0.9g Foil Neomycin, (4) 2 in Sterile Compress Offset Pad, (4) Exam Gloves, (4) Trauma Pad, (4) Woven Fingertip Bandages, (6) Knuckle Bandages, (8) Eye Pads with Adhesive Strips |
First Aid Kit Type | Kit |
Standards | ANSI/ISEA Z308.1/2015 |
Glow-in-the-Dark | No |
Header | First Aid |
Color | Red |
Subject Matter | Injury and Illness |
People Served | 1 |
Industry Type | Healthcare |
Number of Components | 226 |
Kit Type | Bulk |
Item | Soft Pak First Responder Kit |
Description
Soft Pak First Responder Kit, Bulk, Number of Components 226, People Served 1, Color Red, Height 7 1/2 in, Width 5 1/2 in, Depth 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- ACME UNITED First Aid Only FAE-3009 SmartCompliance Refill Wrap Bandage, Elastic, 2" X 5 yd, 1/Box (FAE-3009)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- AFS Cemetery Truck (11016)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- HONEYWELL Wire Splint, Metal, Gray (020380)
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- HONEYWELL Bloodborne Pathogen Kit (127010)
- HONEYWELL Bloodeborne Pathogen Kit, Disposable (Z019843)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- Honeywell First Aid Kits