Shop All Single-Gas Detectors
Honeywell
Single Gas Detectr, SO2, Yllw, 2yr. Battery
Mfr # BWC2-S
Zoro # G0386045
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type SO2
- Battery Type Lithium
- Display LCD
- Operating Temp. Range -22 Degrees to +122 Degrees F, -30 Degrees to +50 Degrees C
Product Information
- Brand Honeywell
- MFR # BWC2-S
- Zoro # G0386045
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 3 7/16 in |
Depth | 1 5/8 in |
Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Sulfur Dioxide, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Alarm Setting High 10 ppm, Low 5 \ppm, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- RONSTAN Race Boot M (CL620M)
- RUBBER-CAL "DuraScraper Linear" Commercial Rubber Entrance Door Mat - 3/8 in x 36 in x 6 in - Black (03-239-LI)
- INTERSTATE SAFETY 6 Point Ratchet Suspension for Hard Hat / Safety Helmet (40405)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- Honeywell Single-Gas Detectors