Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Oxygen, Black
Mfr # MCXL-X000-B-NA
Zoro # G0044698
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- Gas Type O2
- Battery Type Lithium Polymer
- Depth 1 13/64 in
- Operating Temp. Range -4 Degrees to 122 Degrees F
Product Information
- Brand Honeywell
- MFR # MCXL-X000-B-NA
- Zoro # G0044698
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 13/64 in |
Height | 4 13/32 in |
Width | 2 13/32 in |
Battery Size | 3.7V |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Disposable Coverall, Large, SMS Based (7000034762)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, 2XL (ARL 1136-35)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- BOSCH Robinair Refrigerant Leak Detector (LD7)
- Honeywell Single-Gas Detectors