Shop All Single-Gas Detectors
Honeywell
Single Gas Detector Kit, VOC, 1 ppm
Mfr # G02-B010-000
Zoro # G3943753
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 13/32 in
- Standards CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Zone 0 A/Exia IIC T4, ATEX II 1G, Ex ia IIC Ga T4, IECEX/Ex ia IIC Ga T4, China Ex/Ex ia IIC T4
- Housing Color Black
- Alarm Type Audible, Vibrating, Visual
- Includes Alligator Clip, Calibration Adapter, Charging Cradle, PC Communication Cable, ProRAE Studio Software, Protective Rubber Boot, Rechargeable Battery, Sensor, Sensor Cap Removal Tool, ToxiRAE Pro PID Monitor
Product Information
- Brand Honeywell
- MFR # G02-B010-000
- Zoro # G3943753
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Width | 2 13/32 in |
Depth | 1 1/2 in |
Height | 4 39/64 in |
Description
VOC Detector, Display Screen Type LCD, Housing Color Black, Communication Protocol Wireless, Operating Temperature - Maximum 131 Degrees F, Overall Width 2.4 in, Alarm Setting Adjustable, Battery Life 2 yr, Features Programmable to Automatically Read Concentrations of Specified Compounds, Detects and Accurately Monitors Over 300 Volatile Organic Compounds, On Board Library of 190 Correction Factors
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- Honeywell Single-Gas Detectors