Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Black/Yellow, 2-5/8"H
Mfr # BWS1-Z-Y
Zoro # G3943884
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Gas Type HCN
- Battery Type Lithium
- Power Source Battery
- Battery Life 1 yr
Product Information
- Brand Honeywell
- MFR # BWS1-Z-Y
- Zoro # G3943884
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 5/8 in |
Height | 2 5/8 in |
Width | 2 5/8 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Hydrogen Cyanide, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 5 Percent, Sensor Type Electrochemical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- WOLVERINE Size 8 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Cool Gray (FMN100564)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- Honeywell Gas Detection