Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Black/Yellow, 2-5/8"H
Mfr # BWS1-V-Y
Zoro # G5721127
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine Dioxide
- Gas Type ClO2
- Battery Type Lithium
- Display LCD
- Alarm Setting High 0.3 ppm, Low 0.1 ppm
Product Information
- Brand Honeywell
- MFR # BWS1-V-Y
- Zoro # G5721127
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 5/8 in |
Height | 2 5/8 in |
Width | 2 5/8 in |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Chlorine Dioxide, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 5 Percent, Sensor Type Electrochemical
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N10R200000)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M ( 8 ), 100 PK, Clear (V28)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Camo (GWP-FKDM-CMO)
- SALISBURY Hot Switch Stick, Yellow (4215)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- Honeywell Single-Gas Detectors