Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Black/Yellow, 2-5/8"H
Mfr # BWS1-ML-Y
Zoro # G5721154
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Battery Type Lithium
- Features Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation
- Interchangeable Sensors No
Product Information
- Brand Honeywell
- MFR # BWS1-ML-Y
- Zoro # G5721154
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 2 5/8 in |
Width | 2 5/8 in |
Depth | 1 5/8 in |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 5 Percent, Sensor Type Electrochemical, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAR EAR 247-321-2100 Express Pod Plugs; Yellow (247-321-2100)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 20 ft. Black/Yellow Belt (WMX160-YW-BYD-M-M-200)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- Honeywell Gas Detection