Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Black/Yellow, 2-5/8"H
Mfr # BWS1-A-Y
Zoro # G5721136
original price:
$785.14
4% off
new price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Gas Type NH3
- Battery Type Lithium
- Housing Color Yellow
- Interchangeable Sensors No
Product Information
- Brand Honeywell
- MFR # BWS1-A-Y
- Zoro # G5721136
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Width | 2 5/8 in |
Height | 2 5/8 in |
Depth | 1 5/8 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Ammonia, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 5 Percent, Sensor Type Electrochemical, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- STI Hornstrobe Damage Stppr, 4 Inch Enc Bkbx (STI-1210A)
- ALLEGRO INDUSTRIES Low Pressure Flow Adaptor, Plastic, Nylon (9910-11)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- Honeywell Gas Detection