Shop All PAPR Accessories
Honeywell
Shroud, White, PAPR System
Mfr # PA9312AM
Zoro # G603457826
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Adjustment Type Multi-point adjustable suspension with retention Cradle
- Application General Purpose; Heavy Industry; Spraying
- Headgear Material Polypropylene
- Includes Disposable, offers head, neck and shoulder protection, with splash and chlorine resistance
- Headgear Type Shroud
Product Information
- Brand Honeywell
- MFR # PA9312AM
- Zoro # G603457826
- UPC # 883940410487
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
Application | General Purpose; Heavy Industry; Spraying |
Headgear Material | Polypropylene |
Includes | Disposable, offers head, neck and shoulder protection, with splash and chlorine resistance |
Item | PA900 Series Replacement/Accessories |
Headgear Type | Shroud |
System Type | PAPR system |
Series | Honeywell North(R) Primair(R) 900 Series |
Brand and Series | Honeywell North(R) Primair(R) |
Color | White |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 6 1 pc, 3PK (844816)
- OCCUNOMIX Sweatband, Blue, Polyester, Universal, PK100 (SB100)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Hard Hat, Black, PAPR System (PA923)
- HONEYWELL Face Seal, 900 Series, Black (PA934)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-20)
- MILLER ELECTRIC Belt, 12" x 10" x 2" Size, Nylon (235679)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- Honeywell PAPR Accessories