Shop All Steel Toe Boots
Honeywell Servus
Steel Toe Boot, Size 5, PR
Mfr # 22114/5
Zoro # G0624149
original price:
$119.54
21% off
new price: $93.79
/pr
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Max. Heat Rating Not Rated
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Maximum Heat Rating Not Rated
- Maximum Heat Rating (PRINT) Not Rated
Product Information
- Brand Honeywell Servus
- MFR # 22114/5
- Zoro # G0624149
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5 |
Details
Item | Steel Toe Boot,Size 5,PR |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Maximum Heat Rating | Not Rated |
Maximum Heat Rating (PRINT) | Not Rated |
Description
Steel Toe Boot,Size 5,PR, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/o Gauge (8806LP2)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5273 (05273)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- CARHARTT 9 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 9M)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4690)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- Honeywell Servus Steel Toe Boots