Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Brown 15", Sz 11, PR
Mfr # 18801
Zoro # G2338441
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Product Information
- Brand Honeywell Servus
- MFR # 18801
- Zoro # G2338441
- UPC # 086189180078
- Country of Origin United States
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Brown 15",Sz 11 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Brown 15 In.,Sz 11, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- ABUS Lockout Padlock, KD, Red, 3"H, PK6 (19658)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (100RT/BM)
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- HONEYWELL SERVUS Oversock Boots, Sz 11, 14" H, Black, Stl, PR (75145C/11)
- HONEYWELL SERVUS Knee Boots, Size 12, 16" H, Black, Plain, PR (18822/12)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 8 (75109/8)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 14, PR (150040-SZ14)
- Honeywell Servus Foot Protection