Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 8, PR
Mfr # 18822
Zoro # G3747042
Sold in multiples of 6 for $100.14
$100.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Non-safety
- Waterproof Yes
Product Information
- Brand Honeywell Servus
- MFR # 18822
- Zoro # G3747042
- UPC # 086189180504
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Height | 14" |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Non-safety |
Waterproof | Yes |
Item | PVC,Rubber Boot,Black 14",Sz 8 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 8, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- MCR SAFETY Lens Cleaning Wipes, PK1000 (LCT)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 13, PR (18821)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-L)
- Honeywell Servus Foot Protection