Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 7, PR
Mfr # 18822
Zoro # G3747033
original price:
$20.49
18% off
new price: $16.69
/pr
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Non-safety
- Waterproof Yes
Product Information
- Brand Honeywell Servus
- MFR # 18822
- Zoro # G3747033
- UPC # 086189180498
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Height | 14" |
Details
Color | Black |
Material | PVC |
Gender | Men's |
Toe Type | Non-safety |
Waterproof | Yes |
Item | PVC,Rubber Boot,Black 14",Sz 7 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 7, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 12 (XAN9P/8080AP536-12)
- CESTUS Work Gloves , Deep II Grip #3075 PR 4XL (3075 4XL)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 8, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, L, Sz 11-13, PR (11003/L)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- TINGLEY Overshoes, Mens, L, Pull On, Black, Rubber, PR (1300)
- Honeywell Servus Foot Protection