Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 12, PR
Mfr # 18821
Zoro # G2338100
product price: $23.79
/pr
Sold in multiples of 6 for $142.74
$142.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Product Information
- Brand Honeywell Servus
- MFR # 18821
- Zoro # G2338100
- UPC # 086189180399
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Black 14",Sz 12 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 12, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX280-2X)
- NMC Fire Extinguisher Inside Sign (M720AB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/12)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 6 (75109/6)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 15" H, Tan, Stl, PR (22214/10)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 15" H, Tan, Stl, PR (22214/13)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- Honeywell Servus Foot Protection