Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Black 14", Sz 11, PR
Mfr # 18821
Zoro # G2338067
product price: $23.79
/pr
Sold in multiples of 6 for $142.74
$142.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Product Information
- Brand Honeywell Servus
- MFR # 18821
- Zoro # G2338067
- UPC # 086189180382
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Black 14",Sz 11 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Black 14 In.,Sz 11, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, L, Blue (64-V77BPF/L)
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18821)
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Olive, Plain, PR (75120/7)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/15)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/9)
- BOGS FOOTWEAR Size 6 Men's Steel Rubber Boot, Black (69172-001 M 6)
- Honeywell Servus Foot Protection