Shop All Rubber Boots
Honeywell Servus
Oversock Boots, Sz 7, 14" H, Black, Stl, PR
Mfr # 75145C/7
Zoro # G0779974
product price: $48.49
/pr
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 75145C/7
- Zoro # G0779974
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 7 |
Height | 14" |
Footwear Width | D |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, S, 12PK (34-8264/S)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- HONEYWELL SERVUS Oversock Boots, Sz 8, 14" H, Black, Stl, PR (75145C/8)
- HONEYWELL SERVUS Size 7 Men's Steel Rubber Boot, Gray (75101/7)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- HONEYWELL SERVUS Size 9 Men's Steel Rubber Boot, Gray (75101/9)
- BOULDER CREEK Boot Knee Sz 8 Black (73108CM)
- Honeywell Servus Rubber Boots